Welcome to Würth Estonia For trade customers only

T-shirt Heavy

Work shirt PRINTER HEAVY
WRKSHIRT-SHRTSLEV-PRINTER-HEAVY-BLCK-XL

Art.-no. 5359400238

EAN 4065746726290

Individual price display after login
T-shirt Heavy

Art.-no. 5359400238

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The fashionable shirt is elastic and feels pleasant to wear
  • Side seams

  • Reinforced shoulder seams

  • Double stitching in the neck seam

  • The quadruple neck rib holds its shape well

  • Oeko-tex certified

  • Sizes men XS - 5XL / 5359 400 234 - 242

  • Sizes women XS - 2XL / 5359 400 243 - 248 - procurement sales product
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

100% cotton

Fabric weight per m2

160 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information