Welcome to Würth Estonia For trade customers only

T-shirt Dyna Pro

WRKSHIRT-SHRT-GREY-L

Art.-no. 5359020404

EAN 4056807026923

Individual price display after login
T-shirt Dyna Pro

Art.-no. 5359020404

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • O neck

  • Material 100% cotton, 220 g/m2

  • Sizes S-3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

L

Material

100% cotton

Fabric weight per m2

220 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information