T-shirt Dry
T-shirt, Dry
WRKSHIRT-(DRY-T)-BLACK-XXL
Art.-no. 5359020316
EAN 4046777643831
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Transfers moisture from the skin to the fabric where it evaporates quickly
- Available in black and orange
- Material 100 % polyester, 140 g/m²
- UPF 40+ UV protection
- Men’s sizes – black XS to 3XL, black XS product code 9999 083 956. Orange XS to 2XL, orange XS product code 9999 083 957
- Women’s sizes XS to 2XL in mail order, black product codes 9999 083 944 to 949, orange product codes 9999 083 950 to 955
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | PES - Polyester |
Fabric weight per m2 | 140 g |
Washable at | 40°C |