Synthetic work gloves Workwell
Protective gloves, Workwell
PROTGLOV-SYN-WORKWELL-SZ10
Art.-no. 0899401180
EAN 4053479474007
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thin, comfortable work glove with excellent grip.
Palms made from synthetic Amara
- Excellent grip and exceptional sensitivity
- Liquid-repellent
Back of hand made from Spandex
- Made from flexible and breathable material
Open collar
Product information
Datasheets(X)
Application area
Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.
Size | 10 |
Material | Nitrile |
Interior finish | Polyester fleece |
EN standard | 420, 388 |
Category | II |