Welcome to Würth Estonia For trade customers only

Swivel joint for pneumatic tools

Pneumatic swivel joint 360°
SWIV-PN-ET-R3/8IN

Art.-no. 06992638

EAN 4045727103463

Individual price display after login
Swivel joint for pneumatic tools

Art.-no. 06992638

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High flexibility right at the pneumatic device makes use much easier



Can be bent to at least 180°


No bending of the connecting hose.



Can be rotated through 360°


Prevents the pneumatic hose from twisting.



A manometer can be connected directly to the swivel joint


Working pressure is measured right at the pneumatic tool.

Notice

Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as is really necessary. Insufficient operating pressure leads to performance losses.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection

3/8 inch ET x 3/8 inch IT

Flow capacity

1350 l/min

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Manometer

MANOM-F.SWIV

For connection to swivel joint
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information