Welcome to Würth Estonia For trade customers only

Sweater Nordic high-vis cl.3

Long-sleeved top, high-vis. Nordic class 2/3
T-SHIRT LS HIVIS NORDIC CL3 YELLOW 3XL

Art.-no. M409811005
EAN 4099618065330

Prices for customers after login
Sweater Nordic high-vis cl.3

Art.-no. M409811005

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long-sleeved high-vis sweater in thin material with comfortable quality.

Comfortable and visible


  • Long-sleeved sweater in thin and comfortable quality made from recycled polyester and cotton

  • Contrast colours on shoulders

  • Welded 70 mm segmented reflectors on shoulders/waist/sleeves, 50 mm segmented reflectors with integrated logo round chest

  • EN ISO 20471 cl. 3 (size XS cl. 2)


65% recycled polyester, 35% cotton - 180 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean

Colour

Yellow fluorescent

Size

3XL

Material

50% recycled polyester, 50% cotton

Fabric weight per m2

164 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information