Summer softshell jacket
Softshell jacket summer
SOFTSHELL JACKET SUMMER BLUE L
Art.-no. M441097002
EAN 4251174736547
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight softshell jacket in attractive design. Elasticated inserts for maximum freedom of movement. Ideal for spring and summer.
- Water-repellent and wind-resistant, lightweight, breathable
- 2 front pockets with zip, mesh inner pocket
- Reflective inserts, cuffs with thumb holes
- Waistband and hood adjustable with drawstring
- Small packing volume
Product information
Datasheets(X)
Colour | Blue |
Size | L |
Material | 92% polyester, 8% elastane |
Fabric weight per m2 | 260 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |