Summer X S1P safety sandals
Safety sandal S1P Summer X
SANDAL SUMMER X S1P ANTHRACITE 39
Art.-no. M426034039
EAN 4251926313149
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
				
				
				
				
				
				
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Breathable work sandal made of suede, with comfortable lining and a wide fit
- Breathable suede
 - Inner lining made of foam with memory effect
 - Composite toe cap, anti-perforation protection fabric midsole
 - Slip-resistant PU sole SRC, comfort width 12
 - Metal-free
 - Approx. 570 g/shoe in size 42
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Grey  | 
Size  | 39  | 
Material of shoes upper  | Suede  | 
Safety category  | S1P  | 
Standards  | ISO 20345, EN 20345, SRC , FO  | 
ISO  | 20345  | 
Other standard  | SRC, FO  | 
Foot width  | 12 (comfort width safety shoes)  | 
Material of protective toe cap  | Plastic  | 
Shoe size UK  | 6  |