Welcome to Würth Estonia For trade customers only

Suction and transfer hose PURFLEX P 2 PU

Suction and transfer hose, Purflex P 2 PU
PURFLEX P 2 PU 76MM

Art.-no. 5970504076

EAN 4053479995793

Individual price display after login
Suction and transfer hose PURFLEX P 2 PU

Art.-no. 5970504076

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wear-resistant hose for cuttings, air and dust.


Also suitable for fuel vapour suctioning and transfer and other uses.



Structure: Transparent, lightweight, highly flexible, compressed polyurethane hose supported by a spring steel spiral


Wall thickness: 0.4 mm


Operating temperature: –40 to +100°C


Marking: ”PURFLEX P2PU XXX mm”


Notice

Technical data is given at a temperature of + 20 ° C


Packed compressed into a net 102-800 mm



Other sizes (max. 800 mm) available to order.



  • P2PU-AE hydrolysis and microbial resistant, for food use

  • P2PU antistatic (R < 108 Ω)

  • P1LPU SEA dust hose for wood processing industry, non-flammable (DIN 4102 B1)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

76 mm

Min./max. temperature resistance

-40 to 100 °C

Material

Polyurethane/polyester

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information