Suction and transfer hose PURFLEX P 2 PU
Suction and transfer hose, Purflex P 2 PU
PURFLEX P 2 PU 60MM
Art.-no. 5970504060
EAN 4053479995779
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Wear-resistant hose for cuttings, air and dust.
Also suitable for fuel vapour suctioning and transfer and other uses.
Structure: Transparent, lightweight, highly flexible, compressed polyurethane hose supported by a spring steel spiral
Wall thickness: 0.4 mm
Operating temperature: –40 to +100°C
Marking: ”PURFLEX P2PU XXX mm”
Notice
Technical data is given at a temperature of + 20 ° C
Packed compressed into a net 102-800 mm
Other sizes (max. 800 mm) available to order.
- P2PU-AE hydrolysis and microbial resistant, for food use
- P2PU antistatic (R < 108 Ω)
- P1LPU SEA dust hose for wood processing industry, non-flammable (DIN 4102 B1)
Product information
Datasheets(X)
Diameter | 60 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material | Polyurethane/polyester |
Length | 10 m |