Welcome to Würth Estonia For trade customers only

Suction and transfer hose P 7 L PU

P 7 L SMARTFLEX 160MM

Art.-no. 5970505160

EAN 4053479996066

Individual price display after login
Suction and transfer hose P 7 L PU

Art.-no. 5970505160

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wear-resistant hose for cuttings, air and dust.


Also suitable for fuel vapour suctioning and transfer and other uses.




Structure: Transparent, flexible polyurethane hose with spring coil


Wall thickness: 0.7 mm


Operating temperature: –40 to +100°C


Marking: ”P7 L PU XXX mm”


Notice

The hose is antistatic R < 108 Ω, non-flammable according to DIN 4102-B1 and hydrolysis-resistant.



technical specifications are given for +20°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

160 mm

Min./max. temperature resistance

-40 to 100 °C

Material

Polyurethane/polyester

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information