Stretch films
Stretch film
PCKFOIL-PE-TRANSP-500X0,020MM-L1550M
Art.-no. 0992900090
EAN 4053479986197
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Protects the surface, corners and ends of objects during storage and transport.
- For packing and protecting window and door frames, profiles, bars, pipes and sheets
- Ensuring the fastening of loose parts
- High strength - 300% tensile strength
- Resistant to oil and fuel splashes
- Material polyethylene (PE-LD) - can be disposed of as household waste
- Non-toxic
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | Transparent |
Width | 500 mm |
Length | 1550 m |
Foil thickness | 20 µm |
Recyclability | 100 % |
Min. pressing pressure | 0 bar |
Chemical resistance | No |