Welcome to Würth Estonia For trade customers only

Stretch films

Stretch film
PACKING FILM 450MM 20MY WHITE

Art.-no. 9500010185

EAN 4068362090790

Individual price display after login
Stretch films

Art.-no. 9500010185

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the surface, corners and ends of objects during storage and transport.
  • For packing and protecting window and door frames, profiles, bars, pipes and sheets

  • Ensuring the fastening of loose parts

  • High strength - 300% tensile strength

  • Resistant to oil and fuel splashes

  • Material polyethylene (PE-LD) - can be disposed of as household waste

  • Non-toxic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyethylene film

Colour

White

Width

450 mm

Foil thickness

20 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information