Stretch X softshell jacket
Stretch X softshell jacket
SOFTSHELL JACKET STRETCH X DARK BLUE 3XL
Art.-no. M441131005
EAN 4251402722670
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.





Exclusively for trade customers
Register now and access more than 125,000 products
This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Dark blue |
Size | 3XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |