Stretch Evolution winter jacket
Winter jacket Stretch Evolution
WINTERJACKET EVOLUTION ANTHRA/LIME S
Art.-no. M411470000
EAN 4251926376007
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
- Stretch fabric, soft and lightweight padding
- Waterproof (water column 8000 mm), breathable (MVP 6000)
- 2 side pockets with zip, 1 breast pocket, 2 inside pockets
- Reflective stripes, hook-and-loop cuffs, reinforced shoulders and elbows
- Fleece-lined collar with detachable hood, bonded seams on the shoulders, hood and sides
- Certified in accordance with EN 14058 and EN 343
Product information
Datasheets(X)
Colour | Anthracite, Lemon |
Size | S |
Material | 100% recycled polyester |
Fabric weight per m2 | 205 g |
Standards | EN 14058, EN 343 |
EN standard | 14058, 343 |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |