Strapping belt with quick-release buckle 25 mm
STRP-CAMBCKL-W25MM-L0,5M
Art.-no. 0713922900
EAN 4046777948950
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For bundling and lashing in industrial applications,
vans, passenger cars, etc.
Belt: 100% polyester
Locking device: Light metal
vans, passenger cars, etc.
Belt: 100% polyester
Locking device: Light metal
Product information
Datasheets(X)
Width (B) | 25 mm |
Length (L) | 0.5 m |
Colour | Black |
Permitted tensile force LC in the strapping | 2.45 kN |
Material | PES - Polyester |