Straight metric VDE single open-end wrench
VOLTAGE OPEN ENDED SPANNER 12MM
Art.-no. 5756008012
EAN 4056807031224
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated open-end wrench
Notice
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Product information
Datasheets(X)
Surface | VDE insulated |
Width across flats (A) | 12 mm |
External dimension of wrench head (B) | 30 mm |
Length (L1) | 120 mm |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7446, IEC 60900:2004 |