Store fixture single-sided
STRGSHLF-WALL-ST-500X1920X900MM
Art.-no. 09571920
EAN 4053479968629
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Height: 1920 mm
- Width: 900 mm
- Pair of feet: 500 mm
- 3 perforated background plates
- Bottom shelf: 900 x 500 mm
Product information
Datasheets(X)
![]() | |
Width | 900 mm |
Height | 1920 mm |
Depth | 500 mm |
Surface | Powder-coated |
