Welcome to Würth Estonia For trade customers only

Steel cable tie stainless steel AISI 304

Special cable tie, metal latch, AISI 304
RST CABLETIE 4,6X362

Art.-no. 050246362

EAN 4053479913926

Individual price display after login
Steel cable tie stainless steel AISI 304

Art.-no. 050246362

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MBT series steel wire ties are suitable for extremely demanding conditions.
Fireproof binding reliably keeps cables in their place.

Durable and reliable binding
Weatherproof
Corrosion-resistant
Wide operating temperature range
Non-flammable
NoticeOperating temperature -80 to +538 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTypical applications include heavy, shipping and chemical industry as well as applications where high levels of fire safety are required.

Design

Extra strong

Width of band (B)

4.6 mm

Width

4.6 mm

Length (L)

362 mm

Min./max. bundle diameter (Ø)

17-102 mm

Material

Stainless steel AISI 304

Min./max. temperature resistance

-80 to 538 °C

Ultraviolet resistance

Yes

Colour

Stainless steel coloured, Chrome coloured

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

900 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information