Steel cable tie stainless steel AISI 304
Special cable tie, metal latch, AISI 304
RST CABLE TIE 4,6X200
Art.-no. 9500009555
EAN 4066443112911
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
MBT series steel wire ties are suitable for extremely demanding conditions.
Fireproof binding reliably keeps cables in their place.
Durable and reliable binding
Weatherproof
Corrosion-resistant
Wide operating temperature range
Non-flammable
Durable and reliable binding
Weatherproof
Corrosion-resistant
Wide operating temperature range
Non-flammable
NoticeOperating temperature -80 to +538 °C
Product information
Datasheets(X)
Application areaTypical applications include heavy, shipping and chemical industry as well as applications where high levels of fire safety are required.
Width of band (B) | 4.6 mm |
Length (L) | 200 mm |
Min./max. temperature resistance | -80 to 538 °C |
Ultraviolet resistance | Yes |