Steel adhesive weight For passenger cars
Steel adhesive weight for car on a roll
BAW-FE-ADH-W19X3,8MM-1000X5G-(ROLL 5KG)
Art.-no. 083014 446
EAN 4099618724008
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
On a roll for cut-off
- With galvanized and additionally powder-coated surface and dark adhesive tape that is thermally stable up to 180°C
- Time savings, as no need to search for and sort out individual weights
- 1000 x 5 g segments (5 kg)
Product information
Datasheets(X)
Application area
Can be used with any aluminium rims.
Weight of balance weight | 5 g |
Material | Steel / plastic |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 12.75 m |
Width | 19 mm |
Height | 3.8 mm |
Colour | Anthracite |
Max. temperature resistance | 180 °C |
Product weight (per item) | 5168.000 g |