Welcome to Würth Estonia For trade customers only

Steel U-bolt

DIN 3570 zinc plated steel
UBLT-DIN3570-(A2K)-A-M12-NW80

Art.-no. 5172580
EAN 4046777707670

Prices for customers after login
Steel U-bolt

Art.-no. 5172580

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3570, zinc plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (ØD)

88.9 mm

Height (H)

138 mm

Thread diameter (G)

12 mm

Thread length (LG)

50 mm

Bracket width (LA)

94 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information