Staple For WTG 40 thermo tackers
Staple for plastic melting tool
STPL-PLAMLTTL-HEATING-RPR-PIN-D0,6MM
Art.-no.
0480206030
EAN 4065746431248
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (d1) | 0.6 mm |
Length (l1) | 15 mm |
Width (b1) | 15 mm |
Material | Steel, stainless |