Welcome to Würth Estonia For trade customers only

Stainless steel cable ties, Thomas & Betts

CBLTIE STAINLESS STEEL 316 4,6X360MM

Art.-no. 0502210030

EAN 4061975929570

Individual price display after login
Stainless steel cable ties, Thomas & Betts

Art.-no. 0502210030

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for outdoor use

The cable ties are self-locking and do not require any time-consuming pressing and folding


Tie head with steel ball – if pulled in the other direction, to reopen or loosen the tie, the ball is pressed into the narrow part of the tie head, preventing reopening.



Acid-resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

360 mm

Material

Stainless steel

Min./max. temperature resistance

-80 to 538 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information