Stainless steel cable ties, Thomas & Betts
Cable tie stainless steel TB
CBLTIE-SST-4,6X200MM
Art.-no. 0502210032
EAN 4062856039029
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for outdoor use
The cable ties are self-locking and do not require any time-consuming pressing and folding
Tie head with steel ball – if pulled in the other direction, to reopen or loosen the tie, the ball is pressed into the narrow part of the tie head, preventing reopening.
Acid-resistant
Product information
Datasheets(X)
Width | 4.6 mm |
Length | 200 mm |
Thickness | 4.6 mm |
Min./max. bundle diameter | 50-50 mm |
Material | Stainless steel |
Surface | Stainless steel FINISH |
Max. tensile force | 440 N |
Min./max. temperature resistance | -80 to 150 °C |
RoHS-compliant | Yes |