Welcome to Würth Estonia For trade customers only

Square washers Hot-dip galvanised

DIN 436 steel hot dip galv. for wood connector
WSH-SQUAR-DIN436-(HDG)-33,0X95X6

Art.-no. 0453930

EAN 4053479782737

Individual price display after login
Square washers Hot-dip galvanised

Art.-no. 0453930

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In accordance with DIN 436
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood connectors

Suitable for screw thread

M30

Internal diameter (d1)

33 mm

Width (a1)

95 mm

Thickness (h1)

6 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information