Square washer DIN 436, zinc-plated steel, blue passivated (A2K)
DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-26,0X80X6
Art.-no. 045326 806
EAN 4048539330096
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 26 mm |
Width (a1) | 80 mm |
Thickness (h1) | 6 mm |
Length (b1) | 80 mm |
Material | Steel |
Surface | Zinc plated |
Nominal diameter | 26 mm |
RoHS-compliant | Yes |
DIN | 436 |
