Welcome to Würth Estonia For trade customers only

Spring washer

DIN 6796 spring stl, zinc flake, silver Geomet 500
DISK-TENS-DIN6796-(GE5A)-17X39X4X5,25

Art.-no. 46483716
EAN 4055375334669

Prices for customers after login
Spring washer

Art.-no. 46483716

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6796 spring steel, zinc flake, silver, Geomet 500

Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

39 mm

Height (h1)

5.25 mm

Thickness (s1)

4 mm

Standards

DIN 6796

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information