Welcome to Würth Estonia For trade customers only

Spring band clamp DIN 3021, shape B, W.TEC

DIN 3021 shape B W.TEC
SBACLMP-DIN3021-B-51CRV4-(FLZ)-D21X12

Art.-no. 054991321

EAN 4062856262649

Individual price display after login
Spring band clamp DIN 3021, shape B, W.TEC

Art.-no. 054991321

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The spring band clamps (shape B - space-saving) are particularly suitable for small installation spaces

High degree of flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly



No maintenance required


No subsequent re-tightening of the connection required.



Environmentally friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

21 mm

Min./max. working range

20.3-22.5 mm

Width of band

12 mm

Material thickness

1.3 mm

Min. spring force

200 N

Standards

DIN 3021

DIN

3021

Material

Spring steel

Surface

Flake zinc

Colour

Black

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information