Split protective conduit PA6 ADR
CND-COVERPIP-FLEX-ADR-PA6-SPLIT-10MM
Art.-no. 0771101
EAN 4065746588928
Register now and access more than 125,000 products
Split, corrugated nylon conduit CTPA is more flexible and slightly softer than traditional NC conduit, making it highly user-friendly. This conduit is ideal for protecting pipes, hoses and electrical cables from mechanical wear.
- Polyamide
- Black
- ADR approved
- Halogen free
- UV-resistant
- Split, corrugated nylon protective pipe CTPA
- More flexible and slightly softer than NC
- Suitable for protecting pipes, hoses and electric cables from mechanical wear.
- Allows loose electrical cables to be bundled together
Datasheets(X)
Colour | Black |
Nominal width | 10 mm |
Outer diameter | 13 mm |
Internal diameter | 9.9 mm |
Design | Impact-resistant, Medium hard |
Classification code for electrical conduit | 2311 |
Load force at 5 cm | 300 N |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Flame-retardant | Yes |
Halogen-free | Yes |
Ultraviolet resistance | Yes |