Splice STD Klauke
Connection sleeve, copper, standard, center stop
UNINSULATED BUTT SPLICE CU 6,6-10,5MM/21
Art.-no. 9500009900
EAN 4066443116278
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The STD model tube size is excellent for different types of conductor structures (wire, delicate, very delicate and "packaged" models)
High-class material Cu >= 99.9%, O = 0.005–0.040% / conductivity > 58.0 m/Ohm.mm²
Finished design and dimensional accuracy
Softened to make sure that the connector will get good compression on the conductor
Tested as a whole (mechanically and electronically)
Tools suitable for conductors (mm² marking will be stamped onto the conductor)
Product information
Datasheets(X)
![]() | |
Min./max. wire cross section | 0.0000066-10.5 m² |
Length (l) | 21 mm |
Diameter (d) | 7 mm |
Material | Copper |
