Welcome to Würth Estonia For trade customers only

Spinner nut nyloc

GUK M40X1,5 KM8 NYLOC BRIGHT/ZP

Art.-no. 03850098

EAN 4053479908601

Individual price display after login
Spinner nut nyloc

Art.-no. 03850098

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel self-locking lock nut for bearings.

Ensures that bearings remain securely in place and do not loosen.



  • Self-locking

  • Zinc-plated steel

  • Metric fine thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

MF40 x 1.5

Outer diameter (d1)

56 mm

Height (h1)

12.3 mm

Groove width (b)

6 mm

Groove depth (c)

2.5 mm

Form

KM

Material

Steel

Surface

Zinc plated

Thread type

Metric fine thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information