Spherical washer for conical socket
DIN 6319 steel plain shape C
WSH-SPHR-DIN6319-C-D21,0
Art.-no.
0436921
EAN 4053479770796
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, plain steel
Product information
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Form | C |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 6.3 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |