Welcome to Würth Estonia For trade customers only

Speed rough grinding disc for steel and stainless steel

Grinding disc Speed for steel/stainless steel
GDISC-SPEED-ST/A2-CE-TH7,0-BR22,23-D125

Art.-no. 0664191257

EAN 4053479540993

Individual price display after login
Speed rough grinding disc for steel and stainless steel

Art.-no. 0664191257

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The rough grinding disc for extremely high removal power.
  • Resin-bonded, fibre-reinforced high-performance rough grinding discs

  • For free-hand grinding with electric or compressed air angle grinders

  • Extremely resistant to fractures

  • Minimal weight and unbalance tolerances

  • Circumferential speed max. 80 m/s

  • Free of iron, chlorine and sulphur (7 0.1%)

Complies with the highest safety requirements of European Standard EN 12413 and the OSA.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, deburring etc.

Diameter x thickness

125 x 7.0 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

12200 rpm

Material to be processed

Steel, Stainless steel

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information