Welcome to Würth Estonia For trade customers only

Spanner bit E 6.3 (1/4")

Bit claw spanner E 6.3 (1/4)
BIT-CLWSPN-SZ8-1/4IN-L70MM

Art.-no. 0614176408
EAN 4050382599681
Prices for customers after login
Spanner bit E 6.3 (1/4")

Art.-no. 0614176408

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Claw spanner 8

Tip type

Claw spanner

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information