Welcome to Würth Estonia For trade customers only

Spade drill bit For wood

Flat drill bit
DBIT-FL-WO-L400MM-D12MM

Art.-no. 0650008012
EAN 4050641636720

Prices for customers after login
Spade drill bit For wood

Art.-no. 0650008012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Drills up to 10 times faster than a standard flat drill bit

Self-propelled threaded tip


Moves rapidly through the wood with minimal effort required on the user's part.



Two cutting edges


Fast penetration of the material with equally good drilling hole quality.



Excellent, rapid chip removal


Specially curved blade cleans the drilling hole to prevent tear-out from occurring.



Hexagon shank


No slippage of drill bit in the drill chuck.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard

Diameter

12 mm

Length

400 mm

Shank diameter

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information