Spade drill bit
DBIT-FL-WO-L400MM-D14MM
Art.-no. 0650008014
EAN 4050641636911
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Drills up to 10 times faster than a standard flat drill bit
Self-feeding threaded tip
- Moves rapidly through the wood with minimal effort required on the user's part
Two cutting edges
- Fast penetration of the material with good drilling hole quality
Excellent, rapid chip removal
- Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
- No slippage of the drill bit in the drill chuck
Product information
Datasheets(X)
Application area
Medium compact and hard woods, soft and light woods, fibreboards, chipboards and soft building materials such as gypsum plasterboard
Diameter | 14 mm |
Length | 400 mm |
Shank diameter | 1/4 in |