Welcome to Würth Estonia For trade customers only

Spade drill bit

Flat drill bit
DBIT-FL-WO-L150MM-D6MM

Art.-no. 0650007006

EAN 4050641636577

Individual price display after login
Spade drill bit

Art.-no. 0650007006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Drills up to 10 times faster than a standard flat drill bit

Self-feeding threaded tip


  • Moves rapidly through the wood with minimal effort required on the user's part


Two cutting edges


  • Fast penetration of the material with good drilling hole quality


Excellent, rapid chip removal


  • Specially curved blade cleans the drilling hole to prevent tear-out from occurring.


Hexagon shank


  • No slippage of the drill bit in the drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium compact and hard woods, soft and light woods, fibreboards, chipboards and soft building materials such as gypsum plasterboard

Diameter

6 mm

Length

150 mm

Shank diameter

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information