Spacer sleeve round, zinc-plated steel
Spacer sleeve steel zinc plated round head
SPCESLEV-RD-(A2K)-ED11MM-M8X25
Art.-no. 097408 25
EAN 4011231902076
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M8 |
Length (l) | 25 mm |
Property class | 4 |
Outer diameter (d) | 11 mm |
