Welcome to Würth Estonia For trade customers only

Spacer sleeve acid-proof steel A4 DIN6334

DIN 6334 stainless steel A4 hexagon
SPCESLEV-HEX-A4-M6X18

Art.-no. 08655306

EAN 4066443114717

Individual price display after login
Spacer sleeve acid-proof steel A4 DIN6334

Art.-no. 08655306

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (m1)

18 mm

External drive (s1)

WS10

Standards

DIN 6334

Material

Stainless steel A4, 1.4435

Width across corners (e)

11.05 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information