Spacer pipe In accordance with DIN ISO 228
Threaded pipe zinc plated male thread inch
PIP-SPCE-ET-(ZN)-3/4IN-2M
Art.-no.
0862900436
EAN 4048539331796
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread diameter (G) | 3/4 in |
Length (L) | 2000 mm |
Surface | Zinc plated |
Material | Steel |
Poids du produit (par pièce) | 2880.000 g |