Welcome to Würth Estonia For trade customers only

Solenoid valve electrically controlled 5/2 Camozzi

Solenoid valve electrically controlled 5/2 Camozzi
SOLNVLVE-ELECTR.-OPER-5/2-358-015-02

Art.-no. 9501020396

EAN 8051707477628

Prices for customers after login
Solenoid valve electrically controlled 5/2 Camozzi

Art.-no. 9501020396

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/8 inch

Operating pressure

10 bar

Flow capacity

700 l/min

Height

130.4 mm

Width

32 mm

Depth

22 mm

Product weight (per item)

195.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information