Solenoid valve 3/2 electrically operated CAMOZZI
SOLNVLVE-ELECTR.-OPER.-3/2-NC-334-015-02
Art.-no. 9501020394
EAN 8051707462587
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Solenoid valves with electrical actuation and spring return are available in NC (closed) or NO (open) versions
Solenoid valves with electrical actuation and spring return are available in both NC (normally closed) and NO (normally open) versions.
- Two positions and three ports
- Electrically actuated, spring return
- Versions: NC (normally closed) and NO (normally open)
- Available in two different body sizes (series 3 and 4)
- Various connection threads available
NoticeSolenoid must be ordered separately.
Also available with electro-pneumatic control
Also available with electro-pneumatic control
Product information
Datasheets(X)
Type description | NC 334-015-02 |
Connection thread | 1/4 inch |
Operating pressure | 10 bar |
Flow capacity | 1300 l/min |
Height | 122.2 mm |
Width | 40.00 mm |
Depth | 25.00 mm |
Product weight (per item) | 231.000 g |