Welcome to Würth Estonia For trade customers only

Solenoid coil U7 CAMOZZI

SOLNCOIL-230V/AC-3,5W-U7J

Art.-no. 9501020427

EAN 8051707312233

Individual price display after login
Solenoid coil U7 CAMOZZI

Art.-no. 9501020427

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solenoids for controlling solenoid valves.

Solenoids are available in different voltages and power ratings. Compatible with connectors from many different manufacturers. Also available in ATEX-approved versions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

U7J

Operating voltage

230 V/AC

Power rating

3.2 VA

Mesh size

10.3 mm

Height

27.5 mm

Width

29.5 mm

Depth

22 mm

Product weight (per item)

5.000 g

Power range solenoid coil

7J

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information