Softflex W-330 Level D cut-resistant glove
Cut-resistant glove W-330 Level D
CUTRESGLOV-(W-330)-(LEVEL D)-SZ10
Art.-no.
0899403740
EAN 4099618461712
Prices for customers after login



Exclusively for trade customers
Register now and access more than 125,000 products
Highly comfortable cut-resistant glove with extra-long cuff and good grip
Special Softflex coating
- Ultra-soft coating made of nitrile foam and water-based PU with optimal grip in dry and wet conditions
- High level of comfort
- Breathable
Reliable protection against cuts and mechanical hazards
- Long cuff to protect wrist and forearm
- Thumb joint reinforcement for an extended service life
Protection against contact heat up to 100 °C
Product information
Datasheets(X)
Application area
- Work involving medium to high cut protection and mechanical stress requirements
- Machining and processing of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Maintenance and servicing work
Size | 10 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyester/nylon/spandex |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | D |
Category | II |