Soft-face hammer THOR
Club hammer with nylon edges
PLASTIC HAMMER THOR 38MM 650G
Art.-no. 9500009607
EAN 4066443113420
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Nylon edges with a thread.
Nylon handle with a rubber cover.
Head dimension 38 mm.
Weight 650 g.
Nylon handle with a rubber cover.
Head dimension 38 mm.
Weight 650 g.
Product information
Datasheets(X)
Hammer head insert diameter (Ø) | 38 mm |
Material | Nylon (polyamide) |
Material of long handle | Plastic |
Material of hammer head insert | Nylon |
Hammer weight | 650 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!