Welcome to Würth Estonia For trade customers only

Socket head screw UNC 12.9

Steel 12.9 plain UNC
SCR-CYL-UNC-12.9-HS3/8-1/2IN_13X76MM

Art.-no. 810112 76

EAN 4053479777917

Individual price display after login
Socket head screw UNC 12.9

Art.-no. 810112 76

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Uncoated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

3 in

Material

Steel

Surface

Plain

Number of thread starts per inch

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information