Welcome to Würth Estonia For trade customers only

Smith’s hammer

Sledgehammer Nupla
SLEDGE HAMMER 5 KG

Art.-no. 0715732092
EAN 4053479953052

Prices for customers after login
Smith’s hammer

Art.-no. 0715732092

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metallic sledgehammer with fibreglass shaft and grip handle.


Ten times stronger than a wooden shaft.


Ram head, DIN 6475

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of long handle

Fibre glass

Hammer weight

5000 g

Length

910 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information