Welcome to Würth Estonia For trade customers only

Slotted screw, rounded countersunk head PZ slot

DIN 966, acid-proof steel, A4, uncoated, Z
SCR-RSDCS-DIN966-PZ2-A4-M6X12

Art.-no. 00036 12

EAN 4066443074615

Individual price display after login
Slotted screw, rounded countersunk head PZ slot

Art.-no. 00036 12

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 966 A4, acid-proof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Head diameter (dk)

11 mm

Head height (k1)

1.5 mm

Standards

DIN 966

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Drive type

Crosshead

Internal drive

Z3

Thread type

Metric thread

Pitch

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information