Welcome to Würth Estonia For trade customers only

Slotted screw, rounded countersunk head PZ slot

DIN 966, acid-proof steel, A4, uncoated, Z
RCS SCR X-RECESS DIN966-M6X50-A4-Z3

Art.-no. 00036 50

EAN 4066443090059

Individual price display after login
Slotted screw, rounded countersunk head PZ slot

Art.-no. 00036 50

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 966 A4, acid-proof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

50 mm

Head diameter (dk)

11 mm

Head height (k1)

3.0 mm

Standards

DIN 966

Material

Stainless steel A4, 1.4401

Property class

050

RoHS-compliant

Yes

Drive type

Z

Internal drive

Z3

Thread type

Metric thread

Pitch

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information